Shop All Bar Sink Faucets
American Standard
Manual, Single Hole Mount, 1 Hole Pekoe Bar Faucet
Mfr # 4332400.075
Zoro # G1115357
product price: $368.55
/ea
Free Shipping & Returns
$368.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Holes 1
- Number of Handles 1
- Flow Rate 1.50 gpm
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4332400.075
- Zoro # G1115357
- UPC # 012611434044
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 10-3/4" |
Spout Length | 7" |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Pekoe Bar Faucet |
Mounting Hole Center to Center | Single Hole Only |
Number of Holes | 1 |
Number of Handles | 1 |
Flow Rate | 1.50 gpm |
Finish | Stainless Steel |
ADA Compliant | Yes |
Body Material | Lead Free Cast Brass |
Mounting Type | Deck Mount |
Flow Outlet Type - Faucet | Aerated |
Valve Type | Ceramic |
Faucet Spout Shape | Low Arc Pull Out |
Faucet Handle Type | Lever |
Mounting Type - Faucet | Deck |
Faucet Operation | Manual |
Replacement Cartridge | Mfr. No. M964407-0070A |
Connection | 3/8" Compression |
Flow Outlet Type (Faucet) | Aerated |
Standards | ANSI A117.1 ASME A112.18.1 CSA B125 NSF 61/Section 9 & Annex G |
Handle Type | Lever Handle |
Replacement Cartridge Mfr. Model Number | M964407-0070A |
Description
Item Pekoe Bar Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, ME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- POWERS Dial Assembly Repair Kit (420-335)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10327A)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7014464)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- SYMMONS Manual, 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet (S-245-5-LWG)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- NOVATTO WRIGHT Single Handle Pivotal Bar Faucet in Matte Black, (NBPF-108MB)
- CHICAGO FAUCET Manual, Single Hole Mount, 1 Hole Gooseneck Bar Faucet (350-E35-317XKABCP)
- KINGSTON BRASS KB492ACL American Classic 2-Handle High-Arc Bar Faucet, Polished Brass (KB492ACL)
- American Standard Kitchen Faucets & Accessories