Shop All Kitchen Faucets
This Product is Discontinued
American Standard
Manual, Single Hole Mount, 1 Hole Colony Soft Kitchen Faucet (Discontinued)
Mfr # 4175300F15.002
Zoro # G1056660
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Stainless steel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4175300F15.002
- Zoro # G1056660
- UPC # 012611487637
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Height | 14-5/8" |
Spout Length | 8" |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Stainless steel |
Number of Handles | 1 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Item | Colony Soft Kitchen Faucet |
Replacement Cartridge | 2CYW7 |
Body Material | Lead Free Cast Brass |
Includes | Sprayer head |
Standards | ANSI A117.1 ASME A112.18.1 CSA B125 NSF 61/Section 9 & Annex G |
Flow Outlet Type - Faucet | Aerated |
Valve Type | Ceramic |
Flow Outlet Type (Faucet) | Aerated |
Connection | 3/8" Compression |
Mounting Type - Faucet | Deck |
Description
Item Colony Soft Kitchen Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.