Shop All Kitchen Faucets
American Standard
Manual, 8" Mount, Commercial 4 Hole Gooseneck Kitchen Faucet
Mfr # 6403171.002
Zoro # G5354233
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6403171.002
- Zoro # G5354233
- UPC # 012611580192
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Spout Length | 9-1/2" |
Height | 13-1/2" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Height | 7-3/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-610)
- DIAL MFG 1/4"Brs Cmp Float Valve (4153)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 3" (1056-53)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-04-08-SS)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss (4279.300.075)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- AMERICAN STANDARD 8" Mount, Commercial 2 Hole Straight Service Sink Faucet (8344012.002)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 3 Hole Monterrey Kitchen Faucet (6405140.002)
- AMERICAN STANDARD Manual, Single Hole Only Mount, Commercial 1 Hole Gooseneck Bar Faucet (7100241H.002)
- DURA FAUCET DURA FAUCET DFPK100SN Plastic Pull-Out RV Kitchen Faucet (D6U-DFPK100SN)
- American Standard Kitchen Faucets