Shop All Kitchen Faucets
American Standard
Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet
Mfr # 7074551.002
Zoro # G5372320
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7074551.002
- Zoro # G5372320
- UPC # 012611588495
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Length | 7-11/16" |
Height | 12-1/2" |
Water Inlet Connection Size | 1/2" |
Spout Height | 7.2" |
Description
Item Gooseneck Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE 12 InGripper T Handle W/Bypass (272973)
- BEMIS MFG.. WHT Elong Toilet Seat (170 000)
- COLDER Panel Mount Coupler, Acetal, Shut-Off, PTF (PMCD1204)
- TOTO C100 Lid Assembly Round Sw2034 Cotton (THU9803#01)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo PulDown Kitchen Ch (4932.300.002)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350243.002)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- KOHLER Purist Single-Hole Kitchen Sink Faucet With 6" Spout (7509-2MB)
- American Standard Kitchen Faucets