Shop All Kitchen Faucets
American Standard
Manual, 8" Mount, 3 Hole Straight Kitchen Faucet
Mfr # 6405170.002
Zoro # G5281726
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6405170.002
- Zoro # G5281726
- UPC # 012611482526
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Connection Size | 1/2" |
Manufacturers Warranty Length | 5 yr. limited |
Height | 11-5/8" |
Spout Length | 7-5/8" |
Overall Height | 11-5/8" |
Spout Height | 7-5/8" |
Water Inlet Connection Size | 1/2" |
Description
Item Straight Kitchen Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Deluxe 2 Tier Dish Rack, Black (DD41799)
- TEST-TITE Pressure Relief Pneumatic Test Plug 2" (83586)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (25999LF)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (E2KS-6L1.5)
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074010.002)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo PulDown Kitchen Ch (4932.300.002)
- AMERICAN STANDARD Manual, 8" Mount, 2 to 4 Hole Low Arc Kitchen Faucet (7074040.002)
- MOEN Chateau One-Handle Kitchen Faucet (67434)
- American Standard Kitchen Faucets