Shop All Bathroom Sink Faucets
American Standard
Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet
Mfr # 6540275.002
Zoro # G5291811
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6540275.002
- Zoro # G5291811
- UPC # 012611580116
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 5 in |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Height | 10-5/8" |
Water Inlet Connection Size | 1/2 in |
Spout Height | 6 1/2 in |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Pull Handle/Clamp Ends, 316-Epdm (BFVPC-1.5-316-EPDM)
- ZORO SELECT 260 Brass Round Tube, 5/8 in Outside Dia, 1 ft Length (8143)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 3/4 In (749 3/4)
- FLUIDMASTER PerforMAX Fill Valve And Flapper Kit Multicolored For Kohler Toto and American Standar (K-400H-039-T14)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5-5/8" H (7052207.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- AMERICAN STANDARD Service Sink Faucet, Wall Mount, Lever Handles, 16 gpm Flow Rate, 10-1/4 in Spout L, Brass, Chrome (8344212.004)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075005.295)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385047.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- KOHLER Straight Spout Bathroom Faucet, Manuel (K-97282-4-CP)
- American Standard Bathroom Sink Faucets