Shop All Bathroom Sink Faucets
American Standard
Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet
Mfr # 7075006.002
Zoro # G5277111
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7075006.002
- Zoro # G5277111
- UPC # 012611587078
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 1/2 in |
Height | 5-15/16" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Height | 3 3/16 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Male, 1-1/4", Press X MIP (9031700PC)
- TOTO TRIP LEVER - LEFT HAND SIDE -CHROME PLATED - REPL THU004 (THU808#CP-A)
- KOHLER Duostrainer(R) Sink Basket Strainer (8803-2BZ)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081005)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755205.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075200.002)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (6055205.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Brushed Nickel (7075200.295)
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8351076.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500175.002)
- NU-SET Water Faucet / Hose Bibb Lock, Chrome (2895)
- American Standard Bathroom Sink Faucets & Accessories