Shop All Bathroom Sink Faucets
American Standard
Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet
Mfr # 7075005.295
Zoro # G5371033
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7075005.295
- Zoro # G5371033
- UPC # 012611587085
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 1/2 in |
Height | 5-15/16" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Spout Height | 3 3/16 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (LS200-12)
- APOLLO PEX 1/2 in. Plastic PEX Barb Plug (5-Pack), 5PK (PXPAP125PK)
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene (200F)
- KOHLER Service Kit, Center Guide (1378231)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755215.002)
- AMERICAN STANDARD Reliant 3 C-Set W/Grid Drain (7385.003.002)
- AMERICAN STANDARD BATHROOM FAUCET CHRM 4in. (7022201.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500175.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (605B204.002)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81103-XL-3M)
- American Standard Bathroom Sink Faucets & Accessories