Shop All Bathroom Sink Faucets
American Standard
Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet
Mfr # 7075004.002
Zoro # G5205398
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7075004.002
- Zoro # G5205398
- UPC # 012611587139
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited Warranty |
Height | 5-15/16" |
Spout Length | 4 1/2 in |
Spout Height | 3 3/16 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (463-070)
- ZORO SELECT 1/8" MNPT x 2 ft. TBE Red Brass Pipe Sch 40 (460-240)
- NOVATTO Novatto NOHP-G008-8031 Oval Glass Vessel Sink Hand Painted Tempered Glass Black and Orange (NOHP-G008-8031)
- TOTO C100 Lid Assembly Round Sw2034 Cotton (THU9803#01)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Rel 3CntrsetLPopUp-Hoel wVr .5GPM, Polished chrome (7385.050.002)
- AMERICAN STANDARD Townsend Widespread W/ Sc Drain - Low Sp (7353.841.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (7385004.002)
- AMERICAN STANDARD Lever Handle 8" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8350243.004)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (6055205.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075102.002)
- CHICAGO FAUCET Single Handle 1 Hole Single Inlet Cold Water Faucet, Chrome plated (927-XKCP)
- American Standard Bathroom Sink Faucets & Accessories