Shop All Bathroom Sink Faucets
American Standard
Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet
Mfr # 7075002.295
Zoro # G5372022
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Product Information
- Brand American Standard
- MFR # 7075002.295
- Zoro # G5372022
- UPC # 012611587146
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Lifetime Limited |
Spout Length | 4 1/2 in |
Height | 5-15/16" |
Spout Height | 3 3/16 in |
Water Inlet Connection Size | 3/16 in |
Details
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" x 3" Black Pipe Nipple Sch 80 (0332623800)
- TW METALS 4-1/4 OD x 0.25 Wall 304 Seamless SS Tube 2 ft (38201-2)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-4)
- ZURN 1.28 gpf, Urinal Manual Flush Valve, Polished Chrome, 1 in IPS (Z6200PL-HET)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5" H (7755215.002)
- AMERICAN STANDARD Serin Wallmount Faucet (T064356.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Edgemere 4" Centerset Ch, Polished chrome (7018.201.002)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075202.002)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385000.002)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35ABCP)
- American Standard Bathroom Sink Faucets