Shop All Kitchen Faucets
American Standard
Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet
Mfr # 7074000.002
Zoro # G5358007
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 3 Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7074000.002
- Zoro # G5358007
- UPC # 012611588549
- Country of Origin Mexico
- Category Kitchen Faucets
Dimensions
Spout Length | 8-1/2" |
Height | 6-1/2" |
Manufacturers Warranty Length | Lifetime Limited Warranty |
Water Inlet Connection Size | 3/16" |
Spout Height | 4.9" |
Description
Item Low Arc Kitchen Faucet
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROSCIENTIFIC SINGLE FILTER HOUSING, ACCEPTS 4.5OD X 9.75L FILTER CARTRIDGE, 304SS (HF4510SS-10)
- NIBCO 1-1/2" NOM C x 1-1/2" MNPT Copper Adapter (604 1 1/2)
- PULSE SHOWERSPAS Silver Glass Shower Panel-Kihei Ii Showerspa (1013-GL)
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 3 Hole Monterrey Kitchen Faucet (6405140.002)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- AMERICAN STANDARD Tinley 2H Kit Fct Chrm (7408400.002)
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (7500145.002)
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Purple (LK5000LS)
- American Standard Kitchen Faucets & Accessories