Shop All Toilets
American Standard
Madra 1.1-1.6GPF ElongBwlEvrclenWh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3451.001.020
Zoro # G8391378
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3451.001.020
- Zoro # G8391378
- UPC # 033056830635
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 27-1/4" |
Details
Item | Madra 1.1-1.6GPF ElongBwlEvrclenWh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ADA; EPA Watersense; CEC; EN 15804; ISO 21930; CSA B651; OBC |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | Top Spud |
Description
Madra 1.1-1.6GPF ElongBwlEvrclenWh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 2", Forged Steel Class 800 Globe Valve, FNPT (384TE020)
- WATCO Tub Closure Lift And Turn (58301-CP)
- LEGEND VALVE 1-1/4 T4100NL FL x MIP CPLG (313-006NL)
- ELKAY Sink, SS, 13.5x18.5x9", Undr Bar (ECTRU12179T)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic Round Front, 1.1 gpf, Floor Mount, Round, White (288DA.114.020)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403813.020)
- AMERICAN STANDARD Compct Cadet3 Fwise 1 Pc ToiletLin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (2403.128.222)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, Linen (215CB.104.222)
- AMERICAN STANDARD Champion Retrospect Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White (212AA.104.020)
- AMERICAN STANDARD American Standard 215AB104.020 Cadet PRO ADA Elongated 1.28GPF 10" Rough-In Toilet (215AB104.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3128001.020)
- American Standard Toilets