Shop All Toilets
American Standard
Madera El-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2858.016.020
Zoro # G8388158
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2858.016.020
- Zoro # G8388158
- UPC # 033056837887
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 28-1/4" |
Details
Item | Madera El-1.6 Man Fv System |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense ASSE 1037 |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection And Vandal Resistant Cap; Sweat Solder Kit Including Cover Tube And Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera El-1.6 Man Fv System
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9006314015 Kit Screen Nox (9006314015)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-TT)
- HUDSON VALVE Self Contained Float Valve, 5-1/2 in. H (V-S-G)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2633101.020)
- AMERICAN STANDARD Cadet Triangle Pro Tank Wht White, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (4189D.104.020)
- AMERICAN STANDARD Studio Dual Flush RHe Elong 1.1/1.6Gpf T, 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2794.204.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.6 Gpf Toil, 1.6 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.004.020)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Wht, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (215CB.104.020)
- AMERICAN STANDARD Yorkvile 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.100.020)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.6 gpf, Champion Flushing System, Floor Mount, Round (211BA.004.020)
- American Standard Toilets