Shop All Toilets
American Standard
Madera Ec El-1.6 Slctrn Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3451.660.020
Zoro # G8391542
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3451.660.020
- Zoro # G8391542
- UPC # 033056837993
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 27-1/4" |
Details
Item | Madera Ec El-1.6 Slctrn Fv Systm |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930; CALGreen; ASSE 1037 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; 1-1/2" High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera Ec El-1.6 Slctrn Fv Systm
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Mixing Valve, Three Way, 1/2", 2.5 cv Flow (599-02068)
- EVERPURE Quick Connect Filter, 1.7 gpm, 5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961721-75)
- WOODFORD MANUFACTURING Water Connector, 3/4" NPTx2 ft. Brass (THERM-2)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P2K-150)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (7DF10)
- AMERICAN STANDARD Cadet Pro El 10" R L/Seat Wht, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated, White (215CB.104.020)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong RHe One-Piece T, 1.6 gpf, Champion 4 Flushing System, Floor Mount, Bone (2034.314.021)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- AMERICAN STANDARD Flush Valve Toilet, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2854128.020)
- AMERICAN STANDARD Madera El-1.28 Man Fv System, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2858.128.020)
- CASTELLO USA New York Smart Toilet With Bidet (Simple Version) (CB-TA-832ZD-2)
- American Standard Toilets