Shop All Toilets
American Standard
Madera Ec El-1.28 Man Fv Systm, 1.28 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2855.128.020
Zoro # G8388149
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2855.128.020
- Zoro # G8388149
- UPC # 033056837832
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 28-1/4" |
Details
Item | Madera Ec El-1.28 Man Fv Systm |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ADA Compliant; CALGreen |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera Ec El-1.28 Man Fv Systm
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- SMITH-COOPER 1/4" MNPT x 1-1/2" TBE Brass Pipe Nipple Sch 40 (4385010420)
- KOHLER Harken Single Flush Trip Lever (1422735-CP)
- T&S BRASS Pre Rinse Riser, 3/8 In, Brass (000369-40)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3705216.020)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White (3708.216.020)
- AMERICAN STANDARD H2Option 2Flush RdFrt 0.92/1.28GPF Toilet, 0.92/1.28 gpf, Siphonic Dual Flush, Floor Mount, Round (2889.518.020)
- AMERICAN STANDARD AfWal Milnium 1.11.6GPF ElongBwlWh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2257.101.020)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (3997-U-96)
- American Standard Toilets