Shop All Toilets
American Standard
Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2854.016.020
Zoro # G8388088
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 2854.016.020
- Zoro # G8388088
- UPC # 033056835401
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 28-1/4" |
Details
Item | Madera Ec Ada-1.6 Man Fv Systm |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense ASSE 1037 |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera Ec Ada-1.6 Man Fv Systm
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Moss Bay Flange (42777)
- HOME BASICS Home Basics 2 Tier Plastic Dish Drainer, Black (ZOR96080)
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (169PLP-2-0)
- OATEY Corner Dam, PVC, 3-1/4" L, Unfinished (41602)
- AMERICAN STANDARD Compact Cadet 3 Series 2403128020 Elongated Toilet, Elongated Bowl (2403128.02)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (2624001.020)
- AMERICAN STANDARD Madera Ada-1.6 Man Fv System, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2857.016.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3195B101.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043001.020)
- AMERICAN STANDARD Champion 4 1.6 Gpf Elong One-Piece Toilet, 1.6 gpf, Champion Flushing System, Floor Mount, White (2004.314.020)
- BESTCARE Ligature Resistant Toilet, 1.6 gpf, Floor Mount, Elongated, White (WH2142-2802-1.6)
- American Standard Toilets