Shop All Toilets
American Standard
Madera DualFlushEverCleanToiletWh, 1.1 to 1.6 gpf, Flushometer Dual Flush, Floor Mount, Elongated
Mfr # 3461.576.020
Zoro # G8391457
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3461.576.020
- Zoro # G8391457
- UPC # 791556012097
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 27-1/4" |
Details
Item | Madera DualFlushEverCleanToiletWh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; EN 15804; ISO 21930; CALGreen; ASSE 1037 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer Dual Flush |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop With Back-Flow Protection; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; 1-1/2" High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera DualFlushEverCleanToiletWh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA Charlotte Pipe 3/4 in. Slip X 3/4 in. D Slip CPVC Adapter (CTS02100I0600HA)
- RIDGID Press Jaw, SS, 1 in Pipe (37968)
- DOMINION FAUCETS Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (77-1903)
- MUELLER INDUSTRIES Muellar #02223H 1-1/2 in. P-Trap/Clean Out (ABS 00707X 0600HA)
- AMERICAN STANDARD Studio Dual Flush RHe Round Front 1.1/1., 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2795.204.020)
- AMERICAN STANDARD Cadet Pro RHe RdFrt 10" Rough-In 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (215BB.104.020)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- AMERICAN STANDARD Compact Cadet 3 Series 2403128020 Elongated Toilet, Elongated Bowl (2403128.02)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- SLOAN St2459A Closet Fixt Asm Wm Ts Univ (2.0), 1.1 to 1.6 gpf, Wall Mount, Elongated, White (2102459)
- American Standard Toilets