Shop All Toilets
American Standard
Madera 1.6GPF EvrClen Toilet Wh, 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2855.016.020
Zoro # G8388051
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2855.016.020
- Zoro # G8388051
- UPC # 033056835425
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 28-1/4" |
Bowl Height | 15" |
Height | 28.5" |
Spud Connection Size | 1.5" |
Trapway Dia. | 2.125" |
Details
Item | Madera 1.6GPF EvrClen Toilet Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08 |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop; Vandal Resistant Cap; 1" Sweat Solder Kit Including Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Water Surface Area | 10 x 12 |
Rough-In | 10" |
ADA Compliant | Yes |
Mounting | Floor |
Description
Madera 1.6GPF EvrClen Toilet Wh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 1-3/4 in. White Rubber Sink Stopper (35980B)
- GRUVLOK Clamp-T, W/ Threaded Branch, Ductile Iron (0390171072)
- FLEX-STRUT Pipe Strap, Standard, 3-1/2" (FS-7870-3-1/2 E/G)
- ZORO SELECT 1" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Seamless/Welded: Seamless (E6BNF03)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Round, White (3128001.020)
- AMERICAN STANDARD American Standard Madera 2234001.020 Elongated 15"H Toilet, 1.1-1.6 GPF (2234001.02)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White (3708.216.020)
- AMERICAN STANDARD Champion Retrospect Pro RHe Elong 1.28 G, 1.28 gpf, Champion Flushing System, Floor Mount, White (212AA.104.020)
- AMERICAN STANDARD Tank Toilet, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (2403128.020)
- EAGO DUAL FLUSH ECO-FRIENDLY HIGH EFFICIENCY LOW FLUSH CERAMIC TOILET (TB356)
- American Standard Toilets