Shop All Toilets
This Product is Discontinued
American Standard
Madera 16-12 UnivBwl TpspdBp Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (Discontinued)
Mfr # 3248.001.020
Zoro # G8390529
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3248.001.020
- Zoro # G8390529
- UPC # 033056830970
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Depth | 27-1/4" |
Details
Item | Madera 16-12 UnivBwl TpspdBp Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CEC; EN 15804; ISO 21930; CSA B651; OBC |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | Top Spud; Slotted Rim |
Description
Madera 16-12 UnivBwl TpspdBp Wh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.