Shop All Toilets
American Standard
Madera 15" Ec-1.1 Man Fv Systm, 1.1 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2855.111.020
Zoro # G8329218
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2855.111.020
- Zoro # G8329218
- UPC # 791556038264
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 28-1/4" |
Details
Item | Madera 15" Ec-1.1 Man Fv Systm |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; CALGreen |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop; Vandal Resistant Cap; Sweat Solder Kit; Cover Tube; Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera 15 In. Ec-1.1 Man Fv Systm
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 10" Black Pipe Nipple Sch 80 (40614)
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 22)
- B & K UNVRSL FLAPPER 3""TOTO (2023BP)
- DELTA Commercial 86T Single Hole Metering Faucet (86T1194)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Tcld Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.164.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- AMERICAN STANDARD Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3461.001.020)
- AMERICAN STANDARD H2Optimum Uhet Tank Wht, 1.1 gpf, Siphonic With Direct Fed Jet, Elongated, White (4133A.114.020)
- AMERICAN STANDARD H20Ption H2Optimum Siphonic RdFrt Toilet, 1.28 gpf, Siphonic Dual Flush, Floor Mount, Round, White (3708.216.020)
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- KOHLER Kingston Ch Eb 1.28 Complete Solution (26077-0)
- American Standard Toilets