Shop All Toilets
American Standard
Madera 15-1.1 Gpf Manual Fv Sys, 1.1 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2858.111.020
Zoro # G8388042
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2858.111.020
- Zoro # G8388042
- UPC # 791556074576
- Country of Origin China
- Category Toilets
Dimensions
Width | 14" |
Depth | 28-1/4" |
Details
Item | Madera 15-1.1 Gpf Manual Fv Sys |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Water Sense CALGreen; ASSE 1037 |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | 047007-0070A Inlet Spud; 481310-100 2 Bolt Caps; Retainers; 1" I.P.S. Angle Stop; Vandal Resistant Cap; Sweat Solder Kit Including Cover Tube And Wall Flange; High Back Pressure Vacuum Breaker; Down Tube; Spud Coupling; Flange |
Description
Madera 15-1.1 Gpf Manual Fv Sys
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064151.002)
- JONES STEPHENS Brass Ballcock Nut With Washer (C05083)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- AMERICAN STANDARD 1.28 gpf, Toilet Flush Valve Piston Assembly (M964905B-0071280A)
- AMERICAN STANDARD Yorkvile 1.1GPF R Elong Toilet Wh, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (2878.100.020)
- AMERICAN STANDARD Cadet 3 Elong WHT Toile (3378128ST.020)
- AMERICAN STANDARD Champion Pro Right Height Elongated 1.6, 1.6 gpf, Champion Flushing System, Floor Mount, Elongated (211AA.004.020)
- AMERICAN STANDARD Toilet Bowl, 1.0/1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3706216.020)
- AMERICAN STANDARD Studio Dual Flush RHe Round Front 1.1/1., 1.1 to 1.6 gpf, Concealed Trapway Dual Flush, Floor Mount (2795.204.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3461001.020)
- KOHLER Reach Curv 1Pc D-F, Toilet Hidden Cord (23188-HC-0)
- American Standard Toilets