Shop All Toilets
American Standard
Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3461.001.020
Zoro # G8391463
original price:
$206.99
10% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3461.001.020
- Zoro # G8391463
- UPC # 033056830710
- Country of Origin United States
- Category Toilets
Dimensions
Width | 14" |
Depth | 27-1/4" |
Details
Item | Madera 1.11.6GPF Elong Bwl Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Fits Brand | LIXIL |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | Top Spud; 047007-0070A Inlet Spud; 481310-100 Bolt Caps; Retainers |
Description
Madera 1.11.6GPF Elong Bwl Wh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Solenoid Valve, 12 Volt, 3-Way (320051)
- GROHE Universal Lever Us Chrome (47847000)
- PARKER 1/2" A-LOK x MNPT SS Male Connector (8MSC8N-316)
- ANVIL 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508007)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Elongated, White (3195A101.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Wall Mount, Elongated, White (2257101PL.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 to 1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3641001.020)
- AMERICAN STANDARD Cadet Pro Rh Rf 12"R L/Seat Lin, 1.28 gpf, Cadet Flushing System, Floor Mount, Round, Linen (215BA.104.222)
- AMERICAN STANDARD Afwall-1.1 Gpf Manual Fv Systm, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2859.111.020)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor with Back Outlet Mount, Elongated, White (3695001.020)
- DISTRIBUTION POINT American Standard Madera 3451001.020 Bowl Only W/10" or 12" Rough (3451001.02)
- American Standard Toilets