Shop All Toilets
American Standard
Madera 1.11.6GPF Elong Bwl Wh, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 2234.001.020
Zoro # G8385909
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 2234.001.020
- Zoro # G8385909
- UPC # 033056830918
- Country of Origin Mexico
- Category Toilets
Dimensions
Width | 14" |
Depth | 27-1/4" |
Details
Item | Madera 1.11.6GPF Elong Bwl Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2/CSA B45.1; ANSI A117.1; ADA; EPA Watersense; CSA B651; OBC; CEC; EN 15804; ISO 21930 |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Flushing Method | Flushometer |
Collection | Madera(TM) Flowise(R) |
Includes | Top Spud |
Description
Madera 1.11.6GPF Elong Bwl Wh
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Union Elbow (265NTA-6)
- ZORO SELECT PVC Cap, FNPT, 2-1/2 in Pipe Size (448025)
- CHICAGO FAUCET Button (1-144JKCP)
- KOHLER Cap, Diverter Spout (1207943)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3353101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Gravity Fed, Floor Mount, Round, White (3517B101.020)
- AMERICAN STANDARD Toilet Bowl, 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3445J101.020)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- AMERICAN STANDARD Toilet Bowl, 1.28 gpf, Gravity Fed, Floor Mount, Elongated, White (3870A101.020)
- AMERICAN STANDARD Townsend Vormax RHe Elong One-Piece Toil, 1.28 gpf, VorMax, Floor Mount, Elongated, White (2922A.104.020)
- AMERICAN STANDARD Cadet Pro Compact RHe Elong 1.28 Gpf Toi, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215FA.104.020)
- American Standard Toilets