Shop All Faucet Repair and Maintenance
American Standard
Long Handle Adapter, Town Square
Mfr # M918025-0070A
Zoro # G3659975
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Plastic
- Finish Chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M918025-0070A
- Zoro # G3659975
- UPC # 012611312533
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 1.38 |
Size | 1/2 in x 1 1/3 in |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Plastic |
Finish | Chrome |
Material of Construction | Plastic |
For Use With | Mfr. No. 2555201, 2555801, 2555821, 2555900, 2555901, 2555920, 2555921 |
Item | Handle |
For Use With Mfr. Model Number | 2555201, 2555801, 2555821, 2555900, 2555901, 2555920, 2555921 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 2555201, 2555801, 2555821, 2555900, 2555901, 2555920, 2555921, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Nut (1219254)
- SYMMONS Valve Dial, For Symmons (T-29A)
- LEGEND VALVE 1/2 PUSH x 3/8 OD T-595NL ANGL (114-943NL)
- MILWAUKEE VALVE Swing Check Valve, 3.74 in Overall L (UP0969000034)
- AMERICAN STANDARD Gooseneck Spout, Monterrey (051216-0020A)
- AMERICAN STANDARD Pter 3985 Cadet Dk Mt Bath Fill (M918026-0070A)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- AMERICAN STANDARD SpoutDivert wPipeThrd WalMtWBurg (060340-0020A)
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- AMERICAN STANDARD Lever Handle Base, Hampton (916502-0020A)
- KINGSTON BRASS KF33101CTL 3/8" IPS x 3/8" O.D Comp Quarter Turn Angle Stop Valve, Chrm (KF33101CTL)
- American Standard Faucet Repair and Maintenance