Shop All Washroom Accessories
American Standard
Lift Rod, Fits American Standard
Mfr # 051376-0020A
Zoro # G8560702
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 11
- Overall Height 7 1/2 in
- Color Silver
- Finish Chrome
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 051376-0020A
- Zoro # G8560702
- UPC # 012611148033
- Country of Origin China
- Category Washroom Accessories
Dimensions
Length (In.) | 11 |
Overall Height | 7 1/2 in |
Overall Length | 7 1/2 in |
Overall Width | 5/8 in |
Fits Drain Size | 1 1/2 in |
Fits Pipe Size | 1 1/2 in |
Overall Diameter | 1 in |
Thread Size | 1/4"-20 |
Description
Lift Rod, Overall Diameter 1 in, Overall Width 5/8 in, Shape Round, Product Type Lift Rod, Finish Chrome, Application Sink, Overall Length 7 1/2 in, Material Brass, Color Silver, Overall Height 7 1/2 in, Compatible with Manufacturer Model Number 2808222.224, 2894222.224, 2904222.224, 2908222.224, 300, 7390200, 7411700, 7871, 7881, 900, Compatible with Brand American Standard, Compatible with Series Williamsburg, Ligature Resistant No, Fits Pipe Size 1 1/2 in, Thread Size 1/4 In.-20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2902)
- STEEL & OBRIEN 3" x 2-1/2" Conc. Butt Weld Reducer - 2" Long 316SS Unpolished (31W-3X2.5-1-316)
- KOHLER Devonshire Robe Hook (10555-CP)
- LDR INDUSTRIES 311 E90-114 ELBOW 1-1/4 GALV 90DEG (311E90-114)
- WINGITS Corner Basket, 7 In W, SS, Satin (WCBSN6)
- CREATIVE WARE HOME Ecostyle Bamboo Space Saver (RM-34028)
- PFISTER Contempra Paper Holder, Brushed Gold (BPH-NC1BG)
- GROHE Universal Snap Coupling Starlight Chrome (45899000)
- GROHE Universal Strainer 2.2 gpm (45220000)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- BOBRICK Heavy-Duty Shower Curtain Rod (6107X36)
- American Standard Washroom Accessories