Shop All Kitchen Faucets
American Standard
Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss
Mfr # 4932.350.075
Zoro # G8395009
product price: $543.40
/ea
Free Shipping & Returns
$543.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Stainless Steel
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4932.350.075
- Zoro # G8395009
- UPC # 012611577666
- Country of Origin Mexico
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Item | EdgwaterSelctflo SemiPro Kitchen Ss |
Description
EdgwaterSelctflo SemiPro Ktch Ss
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT 304/304L SS 45 Degree Elbow (4000300312)
- ZORO SELECT 3/4" FNPT 316 SS 90 Degree Elbow (609E111N034)
- MOEN Handheld Shower (9349EP15)
- ZORO SELECT Angle Sillcock, Loose Key, 1/2 FPT (108-033HC)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350235.004)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350243.002)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet (7074550.002)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (7074501.002)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Pn (4279.300.013)
- KINGSTON BRASS Kitchen Faucet W/ Side Sprayer, Brushed Nickel (KS3278ALBS)
- American Standard Kitchen Faucets & Accessories