Shop All Kitchen Faucets
American Standard
Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo PulDown Kitchen Ch
Mfr # 4932.300.002
Zoro # G8395027
Free Shipping & Returns
$346.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 4932.300.002
- Zoro # G8395027
- UPC # 012611577659
- Country of Origin Mexico
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Item | EdgwaterSelctflo PulDown Kitchen Ch |
Description
EdgwaterSelctflo PulDown Ktch Ch
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO Price3193 H/C Mobi Stem (S-536-3)
- COLDER Inline Insert, Acetal, Shut-Off, MNPT (PLCD24004)
- KOHLER Insert, Laminar, 1.5 Gpm, Small (1053532)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 17-1/4 In. W (7-PS-20)
- AMERICAN STANDARD Tinley 2H Kit Fct Chrm (7408400.002)
- AMERICAN STANDARD Manual, 8" Mount, 2 to 4 Hole Low Arc Kitchen Faucet (7074040.002)
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss (4279.300.075)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Low Arc Kitchen Faucet (7074500.002)
- DELTA Leland Single Handle Pull-Down Kitchen Faucet with ShieldSpray Technology (9178-AR-DST)
- American Standard Kitchen Faucets & Accessories