Shop All Kitchen Faucets
American Standard
Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss
Mfr # 4279.300.075
Zoro # G8393371
product price: $411.45
/ea
Free Shipping & Returns
$411.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Stainless Steel
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.300.075
- Zoro # G8393371
- UPC # 012611597107
- Country of Origin Mexico
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Item | Delancey Pull-Down Kitchen Ss |
Description
Delancey Pull-Down Ktchn Ss
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Clamp-T, Threaded Branch, Ductile Iron (0390171106)
- ANVIL 1-1/4 Black Malleable 90 Degree Elbow 150 PSI Lead Free (0810001412)
- ROTHENBERGER Tube Cutter, 1/8" to 1-1/8" Cutting Cap. (70015)
- KOHLER Components 36" Grab Bar (25161-BN)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (7074501.002)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 3 Hole Monterrey Kitchen Faucet (6405140.002)
- AMERICAN STANDARD Manual, 4" Mount, Residential 2 Hole Gooseneck Bar Faucet (7074400.002)
- AMERICAN STANDARD Paradigm Faucet (7025105.002)
- AMERICAN STANDARD Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Pn (4279.701.013)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- CONCORD Single Hole Only Mount, 1 Hole LS8728DL Single-Handle Pull-Down Kitchen (LS8728DL)
- American Standard Kitchen Faucets