Shop All Kitchen Faucets
American Standard
Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ch
Mfr # 4279.300.002
Zoro # G8393441
product price: $342.55
/ea
Free Shipping & Returns
$342.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.300.002
- Zoro # G8393441
- UPC # 012611597114
- Country of Origin Mexico
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Item | Delancey Pull-Down Kitchen Ch |
Description
Delancey Pull-Down Ktchn Ch
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 x 1/4 In (6MM61)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2909)
- ZORO SELECT Tubing, Flexible Polypropylene, 1/8 In ID (1522-125250)
- ZORO SELECT 3/8" Compr Brass Ball Valve Inline (1WML9)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8354112.004)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Ss (4279.300.075)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074010.002)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- AMERICAN STANDARD Manual, Commercial BEDPAN CLEANSER W/ WALL NOZZLE W/ HOOK (7866115.002)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 3 Hole Monterrey Kitchen Faucet (6405140.002)
- WESTBRASS Develosah 2-Handle Hot and Cold Water Dispenser W/ Tank in Satin Nickel (D272HFP-07)
- American Standard Kitchen Faucets