Shop All Kitchen Faucets
American Standard
Lever Handle, Single Hole Only Mount, 1 Hole Colony Pro Pull-Out Kit Ss
Mfr # 7074.100.075
Zoro # G8397687
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Stainless Steel
- Number of Handles 1
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7074.100.075
- Zoro # G8397687
- UPC # 012611588440
- Country of Origin Mexico
- Category Kitchen Faucets
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Item | Colony Pro Pull-Out Kit Ss |
Description
Colony Pro Pull-Out Kit Ss
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET 3/8" x 25/64" LET-LOK x FNPT SS Female Connector (766L-SS-10MM X 3/8)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- GENOVA Coupling 4X2 Dwv Reducer (K01005H)
- FROST KING Foam Faucet Cover Protector (FC1)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (7074501.002)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- AMERICAN STANDARD 7-3/4" to 8-1/4" Mount, Commercial 2 Hole Straight Service Sink Faucet (8350243.002)
- AMERICAN STANDARD Manual, 3 Hole Only Mount, 3 Hole Low Arc Kitchen Faucet (7074000.002)
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet (7074551.002)
- OLYMPIA FAUCETS Single Handle Pull-Down Kitchen Faucet, Compression Hose, Chrome, Weight: 6 (K-5020)
- American Standard Kitchen Faucets