Shop All Faucet Repair and Maintenance
American Standard
Lever Handle Base, Hampton
Mfr # 916503-0020A
Zoro # G3600816
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Steel
- Finish Chrome
- Material of Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 916503-0020A
- Zoro # G3600816
- UPC # 012611166969
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | 2 3/4 in x 2 in |
Length (In.) | 2 |
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Steel |
Finish | Chrome |
Material of Construction | Steel |
Item | Handle |
For Use With Mfr. Model Number | 2770732.002, 4751732.002, 7220732.002, 7221732.002, 7225733.002, 7391733.002, 7391733.295, 7411712.295, 7573240.002, 7871712.295, 7881712.295, T970712.002, T970732.002, T980712.002, T980732.002, T991712.002, T991732.002 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 2770732.002, 4751732.002, 7220732.002, 7221732.002, 7225733.002, 7391733.002, 7391733.295, 7411712.295, 7573240.002, 7871712.295, 7881712.295, T970712.002, T970732.002, T980712.002, T980732.002, T991712.002, T991732.002, Faucet Handle Type Lever, Finish Chrome, Use With Water Temp. Hot/Cold, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Keeney Wax Ring Kit Yellow (K836-3)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- ZORO SELECT Tubing, Seamless, 3/8 In, 6 Ft, 1010 Carbon (3CCJ2)
- ZORO SELECT Pipe Nipple, 3/4 in Pipe Fitting, 1 3/8 in Length, MNPT, 304 Stainless Steel (T4BNE01)
- AMERICAN STANDARD Plastic Adapter (M918021-0070A)
- AMERICAN STANDARD Handle Screw Kit, Reliant 3 (M962496-0070A)
- AMERICAN STANDARD Handle Extension (953963-0070A)
- AMERICAN STANDARD Spray Head (M970024-0750A)
- AMERICAN STANDARD Skirt/Adaptor Short Kit (012157-0020A)
- AMERICAN STANDARD Spout O-Ring, Hampton (073542-0070A)
- MADE TO MATCH FLBELL121 Bell Flange (FLBELL121)
- American Standard Faucet Repair and Maintenance