Shop All Kitchen Faucets
This Product is Discontinued
American Standard
Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Lb (Discontinued)
Mfr # 4279.701.278
Zoro # G8393493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Legacy Bronze
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.701.278
- Zoro # G8393493
- UPC # 012611597022
- Country of Origin Mexico
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Legacy Bronze |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Item | Delancey Two Hdl Kitchen Lb |
Description
Delancey Two Hdl Kitchen Lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" x 2-1/2" x 2" FNPT Galvanized Reducing Tee (5PAK6)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- RINNAI Tile/Shingle Flashing Assembly 6/12 To 12/12 Pitch (50171961)
- ZURN 60" METAL HOSE-STANDARD (943-01) (7080-97)
- AMERICAN STANDARD Manual, 8" Mount, 2 or 3 Hole Low Arc Kitchen Faucet (7074030.002)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- AMERICAN STANDARD Cadet Lav Fct 1H Chrm (9091110.002)
- AMERICAN STANDARD Manual, 4" Mount, Commercial 3 Hole Monterrey(R) Bathroom Faucet (7500145.002)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole EdgwaterSelctflo SemiPro Kitchen Ss (4932.350.075)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- KIBI Single Handle Pull Down Kitchen Faucet With Touch Sensor (F102CH-S)
- American Standard Kitchen Faucets & Accessories