Shop All Kitchen Faucets
American Standard
Lever Handle, 8" Mount, 4 Hole Delancey Two Hdl Kitchen Ch
Mfr # 4279.701.002
Zoro # G8393478
product price: $262.60
/ea
Free Shipping & Returns
$262.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Mounting Hole Center to Center 8"
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 4279.701.002
- Zoro # G8393478
- UPC # 012611597053
- Country of Origin Mexico
- Category Kitchen Faucets
Details
Number of Holes | 4 |
Mounting Hole Center to Center | 8" |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Metal Lever Handle |
Item | Delancey Two Hdl Kitchen Ch |
Description
Delancey Two Hdl Kitchen Ch
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual Urinal Fv Valve Only 1.0GPF (6045.510.002)
- ZORO SELECT Red Brass Coupling, FNPT, 3/4" Pipe Size (1VFE2)
- PROLINE 2 In. FIP Brass Full Port Ball Valve (107-828NL)
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type M (MH20010)
- AMERICAN STANDARD Handspray For Ktch Fct-Symphony (M953663-0750A)
- AMERICAN STANDARD Tinley 2H Kit Fct Chrm (7408400.002)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet (7074550.002)
- AMERICAN STANDARD Lever Handle, Single Hole Only Mount, 1 Hole Delancey Pull-Down Kitchen Pn (4279.300.013)
- AMERICAN STANDARD Manual, 8" Mount, 4 Hole Gooseneck Kitchen Faucet (7074551.002)
- AMERICAN STANDARD Manual, 8" Mount, 2 to 4 Hole Low Arc Kitchen Faucet (7074040.002)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- American Standard Kitchen Faucets & Accessories