Shop All Bathroom Sink Faucets
American Standard
Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 6540178.002
Zoro # G6708143
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6540178.002
- Zoro # G6708143
- UPC # 012611524585
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 10-1/2" |
Spout Length | 6 in |
Manufacturers Warranty Length | 5 yr Commercial |
Water Inlet Connection Size | 1/2 in |
Spout Height | 6 in |
Description
Item Gooseneck Kitchen/Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CO, MA, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Rebuild Kit For 8262 (304354-J)
- DELTA Universal Showering Components In2Ition Hssh 2.5 Gpm 5-Setting (58569-25-PK)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- AMERICAN STANDARD Lever Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8351076.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- AMERICAN STANDARD Sensor 4" Mount, 3 Hole Bathroom Faucet, Chrome (6055205.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Dc Cast Spout .5 Gpm Vp, Polished chrome (6055.105.002)
- AMERICAN STANDARD Beale Hands-Free Pull-Down Kit Faucet Ss (4931.380.075)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome (7074140.002)
- MOEN Chrome One-Handle Bathroom Faucet (CA47711L)
- American Standard Bathroom Sink Faucets & Accessories