Shop All Bathroom Sink Faucets
This Product is Discontinued
American Standard
Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (Discontinued)
Mfr # 6500140.002
Zoro # G6754027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Widespread
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 6500140.002
- Zoro # G6754027
- UPC # 012611086618
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 5 yr Commercial |
Overall Height | 3-1/4" |
Height | 3-1/4" |
Spout Length | 2 1/4 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 2 1/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CO, MA, TX, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.