Shop All Bathroom Sink Faucets
American Standard
Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Satin Nickel
Mfr # 7385000.295
Zoro # G4026395
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 7385000.295
- Zoro # G4026395
- UPC # 012611399862
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Spout Length | 4 7/8 in |
Height | 5-5/8" |
Manufacturers Warranty Length | 5 yr Commercial |
Overall Height | 5-5/8" |
Water Inlet Connection Size | 3/16 in |
Spout Height | 2 5/8 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Coupling, FNPT, 1/2" Pipe Size (1VFD9)
- DELTA Other Extension Kit - 3 & 6-Setting Diverter (RP75137)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (MA7)
- CHICAGO FAUCET Aspirator Pump Serrated Outlet (E17JKRCF)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385047.002)
- AMERICAN STANDARD Dual-Handle 6" to 10" Mount, 2 Hole Straight Service Sink Faucet, Polished chrome (8354112.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075006.002)
- AMERICAN STANDARD Reliant3 CsetLavy wEcLDrin-Popup (7385.004.002)
- AMERICAN STANDARD American Standard® 7500170.002 Monterrey Centerset Gooseneck Spout Wrist Blade (7500170.002)
- AMERICAN STANDARD Floor Mount Of Tub Filler Chr Chrome (2764.951.002)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (420-T41E74ABCP)
- American Standard Bathroom Sink Faucets