Shop All Bathroom Sink Faucets
American Standard
Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome
Mfr # 7385047.002
Zoro # G4105398
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 7385047.002
- Zoro # G4105398
- UPC # 012611437274
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Height | 5-9/16" |
Spout Length | 4 7/8 in |
Manufacturers Warranty Length | 5 yr Commercial |
Overall Height | 5-5/8" |
Spout Height | 2 5/8 in |
Water Inlet Connection Size | 3/16 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG ASS BRICK SOAP MEN SOAP ACCOMPLSHMNT (03BLACK1)
- SEMINOLE NIPPLE GALV 3/4""X4"" (8700150603)
- ZORO SELECT 1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811028018)
- 3M AQUA-PURE 68434-32C, AP WRENCH (68434-32C)
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.295)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540178.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 2 or 3 Hole Low Arc Service Sink Faucet, Polished chrome (7074140.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075004.002)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (6055104.002)
- AMERICAN STANDARD Mid Arc Bathroom Faucet, 5-5/8" H (7052207.002)
- MOEN Eva One-Handle Bathroom Faucet (6400)
- American Standard Bathroom Sink Faucets