Shop All Bathroom Sink Faucets
This Product is Discontinued
American Standard
Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (Discontinued)
Mfr # 6114111.002
Zoro # G4105486
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 6114111.002
- Zoro # G4105486
- UPC # 012611523717
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 5-1/8" |
Height | 5-1/8" |
Spout Length | 4 5/8 in |
Manufacturers Warranty Length | 5 yr Commercial |
Spout Height | 2 3/8 in |
Water Inlet Connection Size | 1/2 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.