Shop All Bathroom Sink Faucets
American Standard
Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome
Mfr # 5500145.002
Zoro # G7077131
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 5500145.002
- Zoro # G7077131
- UPC # 012611463587
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Dimensions
Overall Height | 2-3/4" |
Manufacturers Warranty Length | 5 yr Commercial |
Height | 2-3/4" |
Spout Length | 1 3/16 in |
Water Inlet Connection Size | 1/2 in |
Spout Height | 1 3/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Metering Single Hole Mount, 1 Hole Single Supply Metering Sink Faucet, Chrome plated (333-SLOE12COLDABCP)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PHH-B)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (MA7)
- SCOTSMAN Quick Connect Filter, 1.7 gpm, 0.5 Micron, 4" O.D., 20 in H (EV961222)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole SELECTIC Cast Base Model .5 Gpm, Polished chrome (605B.105.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075055.002)
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Low Arc Bathroom Faucet (7075202.002)
- AMERICAN STANDARD Floor Mount Of Tub Filler Chr Chrome (2764.951.002)
- AMERICAN STANDARD Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064151.002)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Number of Holes: 3 Hole (L-6172)
- American Standard Bathroom Sink Faucets & Accessories