Shop All Bathroom Sinks
American Standard
Lavatory Sink, Center Hole Only, White
Mfr # 9024901EC.020
Zoro # G5572485
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China with Everclean(R)
- Mounting Type Wall
- Color White
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 9024901EC.020
- Zoro # G5572485
- UPC # 791556087347
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 18 1/4 in |
Overall Width | 20 in |
Overall Height | 7 in |
Bowl Size | 12 13/16 in x 13 15/16 in |
Bowl Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Length | 12 13/16 in |
Bowl Width | 13 15/16 in |
Description
Lavatory Sink, ADA Compliance Yes, Bowl Depth 5 in, Rectangular, Bowl Size 12 13/16 in x 13 15/16 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Single Hole, High Gloss w/EverClean, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 1, Overall Height 7 in, Overall Length 18 1/4 in, Overall Width 20 in, American Standard, Decorum(R) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Stainless Steel Duo Basket Strainer, Polished Chrome (ACS-300100)
- DOMINION FAUCETS Manual, 8" Mount, 2 Hole Low Arc Kitchen Faucet (77-1205)
- KOHLER Hinge Service Kit, Lighted Hinge (1266914-96)
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3"" HXHXH (ABS004012000)
- AMERICAN STANDARD Lucerne Wall-Hung Lava Cho Wht (0356.041.020)
- AMERICAN STANDARD Declyn WalHungLava 4"Ctrs Ca Wh (0321.075.020)
- AMERICAN STANDARD Orbit Undermount Lava Wht (0630.000.020)
- AMERICAN STANDARD Bathroom Sink, Counter Top, 20-3/8 In. L (0475.047.020)
- AMERICAN STANDARD Wallhung Sink (9134001EC.020)
- AMERICAN STANDARD Bathroom Sink, 21-1/4 In. W, 6-1/2 In. H (0954004EC.020)
- AMERICAN IMAGINATIONS 19.75-in. W Wall Mount White Vessel Set For 1 Hole Center Faucet (AI-31095)
- American Standard Bathroom Sinks