Shop All Bathroom Sinks
American Standard
Lavatory Sink, 3 Holes, Wall Mounting
Mfr # 9024008EC.020
Zoro # G5572458
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Vitreous China with Everclean(R)
- Mounting Type Wall
- Color White
- Overall Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # 9024008EC.020
- Zoro # G5572458
- UPC # 791556087224
- Country of Origin Mexico
- Category Bathroom Sinks
Dimensions
Overall Length | 18 1/4 in |
Overall Width | 20 in |
Overall Height | 7 in |
Bowl Size | 12 13/16 in x 13 15/16 in |
Bowl Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 13 15/16 in |
Bowl Length | 12 13/16 in |
Description
Lavatory Sink, ADA Compliance Yes, Bowl Depth 5 in, Rectangular, Bowl Size 12 13/16 in x 13 15/16 in, White, Drain Opening 1 1/4 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, High Gloss w/EverClean, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 in, Overall Length 18 1/4 in, Overall Width 20 in, American Standard, Decorum(R) Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Groove Holes (ABLD32C-BM)
- ZORO SELECT 1/4" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-25)
- RINNAI Pipe Cover Enclosure for V53De (PCD01-EWV)
- LEGEND VALVE 2-1/2" GALVANIZED 90 ELBOW (352-009)
- AMERICAN STANDARD Bathroom Sink, 18-1/4 In. W, 12-1/8 In. H (0356015.020)
- AMERICAN STANDARD Rondalyn C-Top Lava 4 In Ctrs (0491.019.020)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- AMERICAN STANDARD Wallhung Sink (9134008EC.020)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- AMERICAN STANDARD Wheelchair UsersLava 4In Ctrs Wh (9141.011.020)
- KOHLER Vox Rectangle Vessel Bathroom Sink Wi (2660-1-0)
- American Standard Bathroom Sinks