Shop All Faucet Repair and Maintenance
American Standard
Lavatory Handle Kit
Mfr # M961627-0020A
Zoro # G2816712
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand American Standard
- Material Zinc
- Finish Chrome
- Material of Construction Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # M961627-0020A
- Zoro # G2816712
- UPC # 012611275012
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Faucet Handles |
Fits Brand | American Standard |
Material | Zinc |
Finish | Chrome |
Material of Construction | Zinc |
Includes | Colony Soft Handle, Set Screw and Hex Key |
For Use With | Mfr. No. 2175500, 2175502, 2175503, 2175506, 2175505, 2175504 |
Item | Handle |
For Use With Mfr. Model Number | 2175500, 2175502, 2175503, 2175504, 2175505, 2175506 |
Use With Water Temp. | Hot/Cold |
Description
Handle, Fits Brand American Standard, For Use With Mfr. Model Number 2175500, 2175502, 2175503, 2175504, 2175505, 2175506, Faucet Handle Type Joystick, Finish Chrome, Use With Water Temp. Hot/Cold, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/4" Pipe Dia., Brass, Threaded One End, Tailpiece (Z8966-8-PC)
- JONES STEPHENS Closet Spud, 1 1/2" (C27150)
- PFISTER Mtl Psh-Seal Bg (972-101BG)
- JONES STEPHENS Bronze Decorative Hvy Dty Tank Trip Lever 8" Brass Arm W/ Metal Spud (T0105RB)
- AMERICAN STANDARD Screws For Handle-VidimaLaundry Faucet (918555-0070A)
- AMERICAN STANDARD Bonnet Nut, 3/4" x 1-1/4", Chrome (904939-0020A)
- AMERICAN STANDARD Lift Rod, Reliant (M950182-0020A)
- AMERICAN STANDARD Acrylic Handle Kit (042590-0070A)
- AMERICAN STANDARD SerinBidet Fixt MtdLVb wPopup Dr (2064.401.002)
- AMERICAN STANDARD Plastic Adapter (M918021-0070A)
- CHICAGO FAUCET Flange (749-016JKCP)
- American Standard Faucet Repair and Maintenance