Shop All Faucet Accessories
This Product is Discontinued
American Standard
Kitchen Spray Diverter, Reliant (Discontinued)
Mfr # 044264-0070A
Zoro # G3626174
This Product is Discontinued
Key Features
- Material Steel
- Size 3/4" x 2-1/4"
- Finish Chrome
- Material of Construction Steel
- For Use With Mfr. Model Number 4275500.075, 4275500F15.002, 4275500.002, 4275501F15.075, 4275501F15.002, 4275501.075, 4275501.002, 4275500F15.075,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 044264-0070A
- Zoro # G3626174
- UPC # 012611111716
- Country of Origin China
- Category Faucet Accessories
Dimensions
Size | 3/4" x 2-1/4" |
Length (In.) | 0.76 |
Connection Size | 3/4 in x 2-1/4 in |
Details
Item | Kitchen Spray Diverter |
Material | Steel |
Finish | Chrome |
Material of Construction | Steel |
For Use With Mfr. Model Number | 4275500.075, 4275500F15.002, 4275500.002, 4275501F15.075, 4275501F15.002, 4275501.075, 4275501.002, 4275500F15.075, |
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | American Standard |
Type | Reliant |
Connection Type | Male NPT |
Description
Diverter Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.