Shop All Touchless Bathroom Faucets
This Product is Discontinued
American Standard
Innsbrook Faucet (Discontinued)
Mfr # 605B202.002
Zoro # G501918979
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flow Rate 1.5 gpm
- Valve Type - Faucets Solenoid Valve
- For Use With Bathroom Sink
- Faucet Finish Polished Chrome
- Spout Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 605B202.002
- Zoro # G501918979
- UPC # 012611592522
- Country of Origin Mexico
- Category Touchless Bathroom Faucets
Dimensions
Spout Height | 4 7/8 in |
Manufacturers Warranty Length | 5 yr |
Spout Length | 6 7/8 in |
Details
Flow Rate | 1.5 gpm |
Valve Type - Faucets | Solenoid Valve |
For Use With | Bathroom Sink |
Faucet Finish | Polished Chrome |
Spout Reach | 5 3/8 in |
Faucet Body Material | Brass |
Item | Innsbrook Faucet |
Features | Faucet Automatically Shuts off upon Loss of Power or Dead Battery, Hygienic, Touch-Free Operation, Multi-Function Sensor, Timing is Adjustable with Optional Remote Control |
ADA Compliance | Yes |
Mounting Type - Faucet | Wall |
Vandal Resistant Features | Vandal Resistant Aerator |
Flow Outlet Type - Faucet | Aerated |
Max. Installation Surface Thickness | 1 1/2 in |
Power Source | Lithium Battery CRP2 |
Standards | ADA, ANSI A117. 1, ASME A112.18.1, CSA B125.1, NSF 372, NSF 61/Section 9, UL 1310 Class 2 Certified |
Faucet Type | Bathroom Sink Faucet |
Faucet Activation | Motion Sensor |
Includes | CR-P2 Lithium Battery |
Max. Mounting Hole Center Distance | 4 in |
Description
Item Innsbrook Faucet
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.