Shop All Plumbing Parts
American Standard
Inlet Pipe Assy, 1 x 3-1/2 In, Brass
Mfr # A955057-0020A
Zoro # G4388447
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/2"
- Fits Brand American Standard
- Material of Construction Brass
- Material Brass
- For Use With American Standard Flush Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # A955057-0020A
- Zoro # G4388447
- UPC # 012611434396
- Country of Origin China
- Category Plumbing Parts
Dimensions
Size | 3-1/2" |
Details
Fits Brand | American Standard |
Material of Construction | Brass |
Material | Brass |
For Use With | American Standard Flush Valves |
Item | Inlet Pipe Assembly |
Includes | Tube, Nut, and Cover |
Inlet (In.) | 1 |
Accessory Type | Inlet Pipe Assembly |
Description
Inlet Pipe Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 12'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-12B)
- KIPP Tube Clamp 4-Way Flat Thermoplastic, For Square Tubes, Comp:Steel, A=30, B=30 (K0473.3030)
- LEGEND VALVE 1" T4355 NO LEAD COMP X FIP (313-175NL)
- AMERICAN STANDARD Handle Kit, Brass (M962390-0020A)
- AMERICAN STANDARD Metal Lever Handle, For Use w/2TGX8 (060354-0020A)
- AMERICAN STANDARD Pivot Rod Kit (066118-0070A)
- AMERICAN STANDARD Battery Holder, Plastic (M950514-0070A)
- AMERICAN STANDARD Pressure Balancing Unit, For Use with 2TGW5 (M952100-0070A)
- AMERICAN STANDARD Shank Extension Kit, Brass (M960131-0070A)
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- American Standard Plumbing Parts