Shop All Plumbing Parts
American Standard
Index Rings, Plastic
Mfr # 012205-0070A
Zoro # G5173217
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- For Use With Faucet Handles
- Compliance ANSI/ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 012205-0070A
- Zoro # G5173217
- UPC # 012611212581
- Country of Origin United States
- Category Plumbing Parts
Details
Material of Construction | Plastic |
For Use With | Faucet Handles |
Item | Mcr4001A-001 4 I/O Contr Mod Ftt10A Typ |
Compliance | ANSI/ASME |
Description
Index Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET LH Slo-Comp. Cartridge (217-XTLHJKABNF)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC34)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 3/4" (77387)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 6mm Tube Size, Brass, Silver (3609 06 13)
- AMERICAN STANDARD Handle Kit, Brass (M962390-0020A)
- AMERICAN STANDARD Cover Set Screw, Metal (A917376-0070A)
- AMERICAN STANDARD Supply Hose, Metal, For 38WF60, 38WF61 (A924162-0070A)
- AMERICAN STANDARD Under Mount Kit, Fits American Standard (047194-0070A)
- AMERICAN STANDARD Metal Lever Handle, For Use w/2TGX8 (060354-0020A)
- AMERICAN STANDARD Handle, Metal (078524-0020A)
- SPEARS MANUFACTURING Spears Manufacturing S1580-15F 1.5 In. Fpt Spring Type Check Valve (S158015F)
- American Standard Plumbing Parts & Accessories