Shop All Faucet Repair and Maintenance
American Standard
Index Buttons, Town Square
Mfr # M907024-0020A
Zoro # G3656213
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Trim Plates, Caps and Indexes
- Fits Brand American Standard
- Material Plastic
- Finish Polished chrome
- Material of Construction Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Standard
- MFR # M907024-0020A
- Zoro # G3656213
- UPC # 012611312731
- Country of Origin Korea, Republic of
- Category Faucet Repair and Maintenance
Dimensions
Length (In.) | 19/50 in |
Size | 1/4 in x 1/3 in |
Details
Sub-Category | Trim Plates, Caps and Indexes |
Fits Brand | American Standard |
Material | Plastic |
Finish | Polished chrome |
Material of Construction | Plastic |
For Use With | Town Square Faucets and Showers |
For Use With Mfr. Model Number | 2555401.002, 2555801.002, 2555900.002, 2555901.002, 6028201.002, 6028201.224, 6028201.295, 6028240.002, 6028240.224, 6028240.295, T028500.002, T028501.002, T028502.002, T555430.002, T555500.002,, T555501.002, T555502.002 |
Item | Hot and Cold Index Buttons |
Type | Town Square |
Description
Hot and Cold Index Buttons, Fits Brand American Standard, For Use With Mfr. Model Number 2555401.002, 2555801.002, 2555900.002, 2555901.002, 6028201.002, 6028201.224, 6028201.295, 6028240.002, 6028240.224, 6028240.295, T028500.002, T028501.002, T028502.002, T555430.002, T555500.002,, T555501.002, T555502.002, Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016R)
- ZURN Actuator Assembly, 1-1/2 in. Size (PH6000-HYA-FW)
- AMERICAN STANDARD Decorum WalHungLav 4"Ctr wRLO Wh (9024.914EC.020)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (7517-CP)
- AMERICAN STANDARD Spray Head (M970024-0750A)
- AMERICAN STANDARD Mounting Kit, Faucet, For Use w/2TGX4 (M962146-0070A)
- AMERICAN STANDARD Spray Assembly M964473-0750A (M964473-0750A)
- AMERICAN STANDARD Spray Pekoe-2.2 Gpm-Ss (M962683-075220A)
- AMERICAN STANDARD Temperature Calibration Unit, Metal (953957-0070A)
- AMERICAN STANDARD SnapOn Seat Disk Blister Pack (033643-0070AP)
- T&S BRASS Stem Assy Cold, Ceramic, 1/4 Turn For - Part# 11312-25 (11312-25)
- American Standard Faucet Repair and Maintenance