Shop All Showerheads and Tub Faucets
American Standard
Hydrofocus Handshower Bn
Mfr # 1660.207.295
Zoro # G8382311
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flow Control Device
- Features Pressure Compensating Flow Control Device, 6-Function
- Flow Rate 2.0 gpm
- Shower Head Type Hand Held, Six-Function
- Height 10-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.207.295
- Zoro # G8382311
- UPC # 012611582721
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10-1/8" |
Width | 4-1/2" |
Depth | 2-1/8" |
Face Dia. | 4-1/2" |
Details
Includes | Flow Control Device |
Item | Hand Shower |
Features | Pressure Compensating Flow Control Device, 6-Function |
Flow Rate | 2.0 gpm |
Finish | Brushed Nickel |
Shower Head Type | Hand Held, Six-Function |
Standards | ASME A112.18.1, CSA B125.1, CALGreen, WaterSense |
Description
Hydrofocus Handshower Bn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Water Supply Stop, Straight Valve, Chrome (AB88-9040)
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- SIMER Pump Pressure Booster Wtr Sply (4075SS-01)
- ARMACELL 1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS01212)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- AMERICAN STANDARD Spectra Fixed Shower 1.8 Ch (9038074.002)
- AMERICAN STANDARD StudioS WaterSaving ShwrHd-1.8 G (1660.528.002)
- AMERICAN STANDARD Shower Arm Bracket, Satin (8888096.295)
- AMERICAN STANDARD Flowise 3 Function Showerhead (1660.717.002)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- KOHLER Fairfax(R) Rite-Temp(R) Bath And Shower (TS12007-4S-CP)
- American Standard Showerheads and Tub Faucets