Shop All Showerheads and Tub Faucets
American Standard
Hydrofocus Fixed ShwrHd Trade Ch
Mfr # 1660.206.002
Zoro # G8382302
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange, Showerarm
- Features Pressure Compensating Flow Control Device, 5 Spray Patterns, 6-Function
- Flow Rate 2.0 gpm
- Shower Head Type Multi Function
- Height 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 1660.206.002
- Zoro # G8382302
- UPC # 012611579820
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-1/2" |
Width | 4-1/2" |
Depth | 3-1/4" |
Face Dia. | 4-1/2" |
Details
Includes | Flange, Showerarm |
Item | Shower Head |
Features | Pressure Compensating Flow Control Device, 5 Spray Patterns, 6-Function |
Flow Rate | 2.0 gpm |
Finish | Polished Chrome |
Shower Head Type | Multi Function |
Connection | 1-1/2"-14 NPT |
Standards | ASME A112.18.1, CSA B125.1, CALGreen, WaterSense |
Material | Showerarm: Brass |
Description
Hydrofocus Fixed ShwrHd Trade Ch
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 50 psi (2 LF25AUB-GG-Z3)
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1401-211)
- KOHLER Semiprofessional Kitchen Sink Faucet (24982-BL)
- KOHLER Purist Widespread Wall-Mount Bathroom (T14413-3-CP)
- AMERICAN STANDARD Three Function, Hand Shower, Polished Chrome (1660510.002)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- AMERICAN STANDARD Hydrofocus Handshower Ch (1660.207.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.002)
- AMERICAN STANDARD Studio S Showerhead-2.5Gpm (1660.527.295)
- AMERICAN STANDARD Shower System Multifunction, Extender Square Body Spray, Brushed Nickel, Flush (1660140.295)
- KOHLER Parallel Sf 2.5 Gpm Katalyst Shwrhd (24805-BL)
- American Standard Showerheads and Tub Faucets