Shop All Toilets
American Standard
Hron1.3-1.6GPF EvrClenToiletBwl Wh, 1.28 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 3312.001.020
Zoro # G8391299
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.28 to 1.6
- Material Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Standard
- MFR # 3312.001.020
- Zoro # G8391299
- UPC # 033056834695
- Country of Origin United States
- Category Toilets
Dimensions
Width | 13-7/8" |
Depth | 24-7/8" |
Details
Item | Hron1.3-1.6GPF EvrClenToiletBwl Wh |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.28 to 1.6 |
Material | Vitreous China |
Standards | ASME A112.19.2-2008/CSA B45.1-08; ANSI A117.1; ADA; EPA Water Sense CEC |
Green Environmental Attribute | EPA Water Sense |
Flushing Method | Flushometer |
Collection | Huron |
Includes | Top Spud; Wall Outlet |
Description
Hron1.3-1.6GPF EvrClenToiltBwl Wh
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 3/4" Press Lead Free Bronze Swing Check Valve (61YLF204T1PR)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00018)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24/50-60 (S201GF24N5FG9)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 86 gpm (XL-150-LF-BDT)
- AMERICAN STANDARD Toilet Tank, 1.6 gpf, Gravity Fed, Floor Mount, White (4225A004.020)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3466001.020)
- AMERICAN STANDARD Champion Pro Right Height Round Front 1, 1.6 gpf, Champion Flushing System, Floor Mount, Round (211BA.004.020)
- AMERICAN STANDARD Yorkville Toilet Bwl Wht, 1.6 gpf, Floor Mount, Elongated, White (3701.001.020)
- AMERICAN STANDARD AfWalMilnium 1.11.6GPF ElongBwl Wh, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (3351.101.020)
- AMERICAN STANDARD Cadet Toilet Bwl Wht, Floor Mount, Elongated, White (3481.001.020)
- KOHLER Classic Elongated 1.28 GPF Chair Height Toilet (3658-7)
- American Standard Toilets